Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/8 x 4-15/16 in.
Mfr # PA2162
Zoro # G5655632
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 15/16 in
- Width 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2162
- Zoro # G5655632
- UPC # 791440016729
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 15/16 in |
Width | 5 3/8 in |
Length | 4 15/16 in |
Outside Dia. | 5 3/8 in |
Overall Height | 4 15/16 in |
Outside Diameter - Bottom | 5 3/8 in |
Inside Diameter - Bottom | 3 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 3 13/16 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Make | GM |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 15/16 in, Width 5 3/8 in, Length 4 15/16 in, Outside Dia. 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (25007)
- TITAN SPLITTER SWIVEL 2- WAY (TL19445)
- BOSCH OE Replacement, 21", Single (21-CA)
- STENS Recoil Starter Assembly 150-707 For Honda 28400-Ze3-W02Zp (150-707)
- BALDWIN FILTERS Air Filter, 19-9/32 x 13-27/32 in. (PA3904)
- BALDWIN FILTERS Breather Filter, 1-13/32 x 1-13/32 in. (SA2084)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1778)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA2732)
- WIX FILTERS Air Filter, 46581 (46581)
- Baldwin Filters Automotive Engine Air Filters