Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/8 x 3-1/8 in.
Mfr # PA649
Zoro # G7461876
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/8 in
- Width 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA649
- Zoro # G7461876
- UPC # 791440007345
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/8 in |
Width | 5 3/8 in |
Length | 3 1/8 in |
Outside Dia. | 5 3/8 in |
Inside Diameter - Bottom | 3 13/16 in |
Outside Diameter - Bottom | 5 3/8 in |
Overall Height | 3 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 3 13/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Cushman, GMC, Outboard |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/8 in, Width 5 3/8 in, Length 3 1/8 in, Outside Dia. 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT BLACK STEEL TRANSFER TANK 36 GALLON VERTICAL (29211584)
- PARKER Male Branch Tee, 1/4 in. Thread, 1.48 in L (372PTCSP-4-4)
- WALKER EXHAUST Exhaust Pipe Connector, 41895 (41895)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- BALDWIN FILTERS Air Filter, 11-13/16 x 3-15/32 in. (PA2008)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-3/8 in. (PA1681-FN)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- BALDWIN FILTERS Air Filter, 3-9/32 x 7-1/4 in. (PA3664-FN)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- Baldwin Filters Automotive Engine Air Filters