Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/8 to 9-15/16 x 15-13/32in
Mfr # RS4863
Zoro # G7486123
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 13/32 in
- Width 5-3/8 in to 9-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4863
- Zoro # G7486123
- UPC # 791440072572
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 15 13/32 in |
Width | 5-3/8 in to 9-15/16 in |
Length | 15 13/32 in |
Outside Dia. | 5-3/8 in to 9-15/16 in |
Inside Diameter - Bottom | 6 15/16 in |
Outside Diameter | 5 3/8 in |
Overall Height | 15 13/32 in |
Outside Diameter - Bottom | 9 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 13/32 in, Width 5-3/8 in to 9-15/16 in, Length 15 13/32 in, Outside Dia. 5-3/8 in to 9-15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER UV Leak Detection Kit (LF810)
- VELVAC Arm Cvr, Replc Kit, Bk, 96", 2020 Xg (716107)
- MTD Wheel Asm-7 X 2 Bl (634-04642)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744XP)
- BALDWIN FILTERS Air Filter, 7-1/4 x 1-31/32 in. (PA4111)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-21/32 x 28-1/2in (PA3478)
- BALDWIN FILTERS Air Filter, 10-7/32 x 8-3/16 in. (PA1620)
- PUROLATOR Purolator A75686 PurolatorONE Advanced Air Filter (A75686)
- Baldwin Filters Automotive Engine Air Filters