Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/4 x 5-31/32 in.
Mfr # PA1721
Zoro # G5805256
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 31/32 in
- Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1721
- Zoro # G5805256
- UPC # 791440013414
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 31/32 in |
Width | 5 3/4 in |
Length | 5 31/32 in |
Outside Dia. | 5 3/4 in |
Outside Diameter - Bottom | 5 3/4 in |
Inside Diameter - Bottom | 4 1/8 in |
Overall Height | 5 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 4 1/8 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 31/32 in, Width 5 3/4 in, Length 5 31/32 in, Outside Dia. 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P550758, LUBE SPIN (P550758)
- ECCO L Bracket-5800 Din Pole Beacons (A5850LB)
- AJAX TOOL WORKS TAILPIPE CUTTER 6-7/8" ZIP GUN SK (AJA902)
- GATES Auto V-Belt, Industry Number K080780HD (K080780HD)
- BALDWIN FILTERS Air Filter, 7-7/8 x 4 in. (PA1949)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-3/4 in. (PA4320)
- BALDWIN FILTERS Air Filter, 5-15/16 x 18-3/8 in. (PA2462)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14-1/2 in. (PA2774)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-13/32 in. (RS3519)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA3476)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- Baldwin Filters Automotive Engine Air Filters