Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/4 x 4-1/8 in.
Mfr # PA1857
Zoro # G7536365
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 1/8 in
- Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1857
- Zoro # G7536365
- UPC # 791440014299
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 1/8 in |
Width | 5 3/4 in |
Length | 4 1/8 in |
Outside Dia. | 5 3/4 in |
Overall Height | 4 1/8 in |
Outside Diameter - Bottom | 5 3/4 in |
Inside Diameter - Bottom | 4 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4 1/4 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Worthington |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 1/8 in, Width 5 3/4 in, Length 4 1/8 in, Outside Dia. 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Submersible Speaker Microphone (MH-73A4B)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR0756LM (WPR0756LM)
- BUYERS PRODUCTS Single Oval Black Powder-Coated DOT Light Bracket (LB1)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7500-8Z5B)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Air Filter, 11-11/16" Outside dia. (RS30305)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23 in. (PA2317)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BALDWIN FILTERS Air Filter, 13-7/8 x 29-1/2 in. (PA2746)
- BALDWIN FILTERS Air Filter, 12-13/16 x 11-17/32 in. (PA645)
- Baldwin Filters Automotive Engine Air Filters