Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/4 x 3-31/32 in.
Mfr # PA2153
Zoro # G5728457
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 31/32 in
- Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2153
- Zoro # G5728457
- UPC # 791440016637
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 31/32 in |
Width | 5 3/4 in |
Length | 3 31/32 in |
Outside Dia. | 5 3/4 in |
Overall Height | 3 31/32 in |
Outside Diameter - Bottom | 5 3/4 in |
Inside Diameter - Bottom | 3 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 3 1/2 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Chevrolet, Pontiac |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 31/32 in, Width 5 3/4 in, Length 3 31/32 in, Outside Dia. 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 11-13 GM 3500 1TON SEVERE SERVICE REAR LOAD BOOSTER (GMRTT35D)
- WESTWARD Bottle Jack, 2 ton Lifting Capacity (787LA1)
- WESTIN Signature 3 Nerf Step Bars (25-0675)
- BUSHWACKER 11-16 F250/F350/F450 SUPER DUTY FENDER FLARES CUTOUT STYLE 4PC (20940-02)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- BALDWIN FILTERS Air Filter, 4-23/32 x 12-25/32 in. (RS5443)
- BALDWIN FILTERS Air Filter, 7-7/8 x 4 in. (PA1949)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618S)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-5/8 in. (PA1897)
- BALDWIN FILTERS Breather Filter, 3-1/32 x 2-5/8 in. (SA4141)
- BALDWIN FILTERS Air Filter, 12-3/8 to 14-9/16 x 2-1/8 in. (PA2094)
- Baldwin Filters Automotive Engine Air Filters