Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/4 x 2-9/16 in.
Mfr # PA696
Zoro # G9455451
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA696
- Zoro # G9455451
- UPC # 791440007666
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 9/16 in |
Width | 5 3/4 in |
Length | 2 9/16 in |
Outside Dia. | 5 3/4 in |
Overall Height | 2 9/16 in |
Overall Length | 2 9/16 in |
Outside Diameter | 5 3/4 in |
Overall Width | 5 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 3-1/2 in (88.9) I. Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 9/16 in, Width 5 3/4 in, Length 2 9/16 in, Outside Dia. 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Wheel Arch Cover Rivet, 18244PK, PK25, Flanged Head, 6 mm Dia., Nylon Body, 25 PK (18244PK)
- BAL BAL 29025 A-Frame Model Tongue Jack - 2,000 lb. / Sidewind (Bulk) (29025)
- MEGUIARS Flagship Premium Marine Wax - 1 Gallon (M6301)
- A & I PRODUCTS NUT 1"-14 LH LOCKNUT 1.5" x1.5" x1" (A-7A5161)
- BALDWIN FILTERS Air Filter, 7-15/16 x 4-3/16 in. (PA1860)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- BALDWIN FILTERS Air Filter, 6-5/8 x 7-7/8 in. (PA641)
- BALDWIN FILTERS Air Filter, 8-1/4 x 10-1/2 in. (PA2909)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- BALDWIN FILTERS Air Filter, 2-3/8 x 13-1/4 in. (PA2602)
- BALDWIN FILTERS Air Filter, 9-1/8 x 18-1/2 in. (PA2688)
- Baldwin Filters Automotive Engine Air Filters