Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/16 x 6-25/32 in.
Mfr # PA2912
Zoro # G5810007
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 25/32 in
- Width 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2912
- Zoro # G5810007
- UPC # 791440053878
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 6 25/32 in |
Width | 5 3/16 in |
Length | 6 25/32 in |
Outside Dia. | 5 3/16 in |
Outside Diameter | 5 3/16 in |
Overall Length | 6 25/32 in |
Overall Width | 5 3/16 in |
Overall Height | 6 25/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Attached Gasket, Gasket |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 25/32 in, Width 5 3/16 in, Length 6 25/32 in, Outside Dia. 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Magnum RV Load Adjusting Shock Absorber - Rear, 555010 (555010)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7/8 in. (PA5318)
- KEN-TOOL Mt and Demount Tool, 52 In, 1 In Stk, Stl (34847)
- ECM INDUSTRIES Push Button Switch (GSW-21)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-9/16 in. (PA2593)
- BALDWIN FILTERS Air Filter, 12-13/16" Outside dia. (PA10354)
- BALDWIN FILTERS Air Filter, 10-11/16 x 20 in. (RS4971)
- BALDWIN FILTERS Air Filter, 13-1/4in. L x 10-7/32in. dia. (CA5789)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2829)
- PUROLATOR Purolator A35602 PurolatorONE Advanced Air Filter (A35602)
- Baldwin Filters Automotive Engine Air Filters