Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/16 to 5-3/8 x 3-11/32 in.
Mfr # PA3928
Zoro # G8533734
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Element Only
- Height 3-11/32"
- Width 5-3/16"
- Length 23-5/16"
- For Engine Type - Filter Kits John Deere Tractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3928
- Zoro # G8533734
- UPC # 791440058491
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 3-11/32" |
Width | 5-3/16" |
Length | 23-5/16" |
Details
Air Filter Design | Element Only |
For Engine Type - Filter Kits | John Deere Tractors |
Includes | Attached Gasket |
Description/Special Features | Set Of 2 Cab Air Filter Elements |
For Vehicle Type - Filter Kits | John Deere Tractors |
Item | Air Filter Element Kit |
Filter Types Included | Air Filter |
Compatible Vehicle Make | John Deere |
Compatible Engine Type | Diesel Engines |
Number of Air Filters | 2 |
Compatible Vehicle Type | Farm Equipment |
Description
Air Filter Element Kit, For Engine Type - Filter Kits John Deere Tractors, For Vehicle Type - Filter Kits John Deere Tractors, Includes Attached Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Swivel Fitting, Spring 3/8"x 3/8" (500042)
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- VELVAC Service Gladhand, Swivel, 3/8 in. Port (035167)
- GATES Radiator Hose, 2 3/8 ID x 3 Ft, EPDM (24238)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- BALDWIN FILTERS Air Filter, 4 x 3-5/32 in. (PA4557)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-1/4 in. (PA642)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- BALDWIN FILTERS Air Filter, 13-13/16 x 26-1/2 in. (PA3614)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-11/32 in. (PA2823)
- BALDWIN FILTERS Air Filter, 7-17/32 x 1-25/32 in. (PA2152)
- Baldwin Filters Automotive Engine Air Filters