Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-31/32 x 8-5/32 in.
Mfr # RS4161
Zoro # G3079404
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 8 in
- Width 5 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4161
- Zoro # G3079404
- UPC # 791440065451
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 in |
Width | 5 31/32 in |
Length | 8 5/32 in |
Outside Dia. | 5 31/32 in |
Inside Diameter - Bottom | 3 7/32 in |
Overall Height | 8 in |
Outside Diameter - Bottom | 5 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Item | Automotive Air Filter |
Includes | 3 7/32 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Buick, Chevrolet, GMC |
Fit Type | Vehicle Specific |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Light Duty Trucks |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 8 in, Width 5 31/32 in, Length 8 5/32 in, Outside Dia. 5 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Pin w/12" Chain, 25012 (25012)
- WOLO Rechargeable Work Light (6000-2)
- WIX FILTERS Wix Engine Oil Filter, Wix 51334Xp Engine Oil Filter (51334XP)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29310)
- BALDWIN FILTERS Air Filter, Element, Radial, 10-1/16in. L (RS5747)
- BALDWIN FILTERS Air Filter, 11-23/32 x 23-5/16 in. (RS3998)
- BALDWIN FILTERS Air Filter, 9-5/8 x 16-5/16 in. (PA2459)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2855)
- BALDWIN FILTERS Air Filter, 12-3/4 x 24-1/2 in. (PA4566)
- BALDWIN FILTERS Outer Air Element, 12-11/16 x 24-1/32 in. (PA2456XP)
- WIX FILTERS Air Filter, 49750 (49750)
- Baldwin Filters Automotive Engine Air Filters