Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-31/32 x 8-1/8 in.
Mfr # PA1772
Zoro # G5557386
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Tube-Type Filter
- Air Filter Design Multiple Tube
- Element Only - Automotive Filters No
- Height 8 1/8 in
- Width 5 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1772
- Zoro # G5557386
- UPC # 791440013629
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/8 in |
Width | 5 31/32 in |
Length | 8 1/4 in |
Overall Height | 8 1/8 in |
Overall Length | 8 1/4 in |
Overall Width | 5 31/32 in |
Details
Air Filter Type - Automotive | Tube-Type Filter |
Air Filter Design | Multiple Tube |
Element Only - Automotive Filters | No |
Includes | (6) 2 x 3 Tubes |
Item | Automotive Air Filter |
Description/Special Features | Tube-Type Air Filter |
Filter Design | Multiple Tube |
Type | Tube-Type |
Shape | Rectangular |
Features | Removes Contaminants from Ambient Air before it reaches the Combustion Chamber |
Compatible Vehicle Make | Blaw-Knox, CMI |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Air Filter Element |
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 1/8 in, Width 5 31/32 in, Length 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- ECCO Back Up Alarm, Black, 3-5/16" H (SA920)
- ILC Replacement for Welch Allyn 03400 replacement light bulb lamp (03400 WELCH ALLYN)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT433)
- BALDWIN FILTERS Air Filter, 8-9/16 x 7-13/16 in. (PA2826)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-1/2" H (PA30268)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (RS4161)
- BALDWIN FILTERS Air Filter, Foam Air Precleaner, 3-19/64"H (PA10011)
- BALDWIN FILTERS Air Filter, 13 x 2-1/2 in. (PA2024)
- Baldwin Filters Automotive Engine Air Filters