Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-31/32 x 2-25/32 in.
Mfr # PA2072
Zoro # G3467931
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 25/32 in
- Width 5 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2072
- Zoro # G3467931
- UPC # 791440015883
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 25/32 in |
Width | 5 31/32 in |
Length | 2 25/32 in |
Outside Dia. | 5 31/32 in |
Overall Height | 2 25/32 in |
Outside Diameter - Bottom | 5 31/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 3 15/32 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Atlas Copco |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 25/32 in, Width 5 31/32 in, Length 2 25/32 in, Outside Dia. 5 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Incandescent Indicator 5/16 Inch 12 Vdc Red (048-006)
- WALTER SURFACE TECHNOLOGIES Multi Surface Cleaner, 16.9 oz. (53X003)
- FUNNEL KING Polyethylene, 16 oz., 4-1/2", 4-1/2", 3/4" (32831)
- GATES FHP LOW HORSE-POWER V-BELT (1240)
- BALDWIN FILTERS Air Filter, 5-3/8 x 3-1/8 in. (PA649)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- BALDWIN FILTERS Air Filter, 12-1/32 x 16-1/2 in. (PA2533)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-27/32 in. (PA2978)
- BALDWIN FILTERS Air Filter, 6 x 3-7/8 in. (PA652)
- BALDWIN FILTERS Air Filter, 5-15/16 x 9-5/8 in. (PA2586)
- Baldwin Filters Automotive Engine Air Filters