Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-31/32 x 10-3/8 in.
Mfr # PA2372
Zoro # G5613447
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/8 in
- Width 5 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2372
- Zoro # G5613447
- UPC # 791440018143
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/8 in |
Width | 5 31/32 in |
Length | 10 3/8 in |
Outside Dia. | 5 31/32 in |
Inside Diameter - Bottom | 4 27/32 in |
Overall Height | 10 3/8 in |
Outside Diameter - Bottom | 5 31/32 in |
Inside Diameter | 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/8 in, Width 5 31/32 in, Length 10 3/8 in, Outside Dia. 5 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- DONALDSON Head Assembly, Hmk04 Duramax, P179381 (P179381)
- SEASUCKER Attaches To Glass/ Fiberglass/ Metal/ Plastic Surfaces, Up To 200 Pound Pulling Capacity, White (MB5280)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- BALDWIN FILTERS Air Filter, 14-7/32 x 19-3/8 in. (RS4579)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 9-9/32 x 18-15/16 in. (RS3517)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-9/32 in. (PA3779-FN)
- Baldwin Filters Automotive Engine Air Filters