Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-29/32 x 21-1/16 in.
Mfr # RS3719
Zoro # G1743603
original price:
$59.39
9% off
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 21 1/16 in
- Width 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3719
- Zoro # G1743603
- UPC # 791440049314
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 21 1/16 in |
Width | 5 29/32 in |
Length | 21 1/16 in |
Outside Dia. | 5 29/32 in |
Outside Diameter - Bottom | 5 29/32 in |
Overall Height | 21 1/16 in |
Inside Diameter - Bottom | 4 13/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Includes | 4 13/32 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH, John Deere, Steiger |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | RS3718 |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | RS3718 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 21 1/16 in, Width 5 29/32 in, Length 21 1/16 in, Outside Dia. 5 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 14 Gauge Black Primary Wire- Spool, 85778 (85778)
- A & I PRODUCTS Elbow Fitting, 90 DEG, O-ring 6" x4" x1" (A-38H1010)
- CARRAND FLOW THRU WASH BRUSH 70"" (93089S)
- CURT Extended Roof Rack Cargo Net, 65"x38" (18201)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- BALDWIN FILTERS Air Filter, Element Only, 1-21/32" H (PA10271)
- BALDWIN FILTERS Air Filter, 4-1/2 to 8-3/8 x 1-25/32 in. (PA4329)
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS5335)
- BALDWIN FILTERS Air Filter, 12-1/8 x 10 in. (PA1626-2)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-3/32 in. (PA5467)
- Baldwin Filters Automotive Engine Air Filters