Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5-29/32 x 2-11/16 in.
Mfr # PA3440
Zoro # G2049205
original price:
$53.54
11% off
new price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 11/16 in
- Width 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3440
- Zoro # G2049205
- UPC # 791440025639
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 11/16 in |
Width | 5 29/32 in |
Length | 21 1/4 in |
Overall Width | 5 29/32 in |
Overall Height | 2 11/16 in |
Overall Length | 21 1/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Includes | Gasket |
Filter Design | Panel |
Type | Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 11/16 in, Width 5 29/32 in, Length 21 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Female Coupler Body 4" x6" x1" (A-4250-4MB-P)
- CURT Breakaway Battery (52023)
- GROTE Gladhand Service, Blue, Aluminum Body (81-0001-B)
- EMPI AXLES/BOOTS Stk Dual Port Cyl Shrds Ch, 00-9063-0 (00-9063-0)
- BALDWIN FILTERS Air Element, 3-9/16 x 1-3/32 in. (PA5698)
- BALDWIN FILTERS Air Filter, 7-27/32 x 25/32 in. (PA4332)
- BALDWIN FILTERS Air Filter, 7 x 1-3/8 in. (PA3777)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2440)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- BALDWIN FILTERS Air Filter, 10-1/16 x 1-13/16 in. (PA5482)
- WIX FILTERS Cabin Air Filter, 24419 (24419)
- Baldwin Filters Cabin Air Filters