Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-29/32 x 16-7/32 in.
Mfr # RS5676
Zoro # G5397472
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 7/32 in
- Width 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5676
- Zoro # G5397472
- UPC # 791440091658
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/32 in |
Width | 5 29/32 in |
Length | 16 7/32 in |
Outside Dia. | 5 29/32 in |
Overall Height | 16 7/32 in |
Overall Width | 5 29/32 in |
Outside Diameter | 5 29/32 in |
Overall Length | 16 7/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Includes | 4-5/16 in (109.5) One End I. Gasket |
Type | Inner |
Features | Radial Seal Inner Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 7/32 in, Width 5 29/32 in, Length 16 7/32 in, Outside Dia. 5 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Universal ATV Plow Mount (105745)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1316)
- SEA-DOG Sea-Dog 221130-1 Swivel Hasp - #8 FH (221130-1)
- CTA MANUFACTURING Socket Hex Bit, 12mm (2052)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- BALDWIN FILTERS Air Filter, 6-13/32 x 13-21/32 in. (RS5641)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-13/32 in. (RS5395-FN)
- BALDWIN FILTERS Air Filter, 6-27/32 x 12-3/8 in. (PA3698)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- DONALDSON Air Cleaner, Frg Radialseal, G180031 (G180031)
- Baldwin Filters Automotive Engine Air Filters