Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-23/32 x 12-5/8 in.
Mfr # RS4680
Zoro # G7581287
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 5/8 in
- Width 5 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4680
- Zoro # G7581287
- UPC # 791440067325
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 5/8 in |
Width | 5 23/32 in |
Length | 12 5/8 in |
Outside Dia. | 5 23/32 in |
Outside Diameter - Bottom | 5 23/32 in |
Inside Diameter - Bottom | 3 in |
Overall Height | 12 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 3 in Gasket |
Description/Special Features | Radial Seal Air Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible Vehicle Make | Lister Petter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 5/8 in, Width 5 23/32 in, Length 12 5/8 in, Outside Dia. 5 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX SnowEx TPD-020-1 3-Point Receiver Mount for Spreader SD-600-1 (TPD-020-1)
- BANDO Auto Serpentine Belt, 6Pk715 (6PK715)
- KEYSCO TOOLS Windshield Removal Kit, 7 In. L, Steel (77374)
- MAG 1 Diesel Engine Oil, 10W-30, 1 Gal. (MAG62924)
- BALDWIN FILTERS Air Filter, 4-3/8 x 8-31/32 in. (PA3612)
- BALDWIN FILTERS Air Filter, 10-29/32 x 15-21/32 in. (RS3750)
- BALDWIN FILTERS Air Filter, Inner Air Element, 7-3/16" H (PA30100)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-27/32 in. (RS3535)
- BRIGGS & STRATTON Air Cleaner (799025)
- Baldwin Filters Automotive Engine Air Filters