Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/8 x 18-5/8 in.
Mfr # PA2814
Zoro # G0635056
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 5/8 in
- Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2814
- Zoro # G0635056
- UPC # 791440022874
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 18 5/8 in |
Width | 5 1/8 in |
Length | 18 5/8 in |
Outside Dia. | 5 1/8 in |
Outside Diameter - Bottom | 5 9/16 in |
Outside Diameter | 5 1/8 in |
Flange Diameter | 5 9/16 in |
Inside Diameter | 11/16 in |
Overall Height | 18 5/8 in |
Inside Diameter - Bottom | 4 11/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 5/8 in, Width 5 1/8 in, Length 18 5/8 in, Outside Dia. 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX60 (AX60)
- PROJE PREMIUM CAR CARE Plush Yellow Microfiber Towel 6-Pack - 400GSM Detailing Towel (YELLPRO)
- HELLA MARINE Port Navigation Light Incandescent 2Nm Black 12V (2984335)
- PROMARINER PROSPORTHD SERIES BATTTERY CHARGER (PROMARINER) (44021)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3815)
- BALDWIN FILTERS Air Filter, 5-7/16 x 10-7/8 in. (PA2383)
- BALDWIN FILTERS Air Filter, 12-3/32 x 18-1/2 in. (PA2525)
- BALDWIN FILTERS Air Filter, 7-3/16 x 13-13/32 in. (PA4683)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (PA2358)
- DONALDSON Air Filter, Primary Finned, P182072 (P182072)
- Baldwin Filters Automotive Engine Air Filters