Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-17/32 x 20-9/16 in.
Mfr # RS3997
Zoro # G5660794
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 9/16 in
- Width 5 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3997
- Zoro # G5660794
- UPC # 791440061293
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 9/16 in |
Width | 5 17/32 in |
Length | 20 9/16 in |
Outside Dia. | 5 17/32 in |
Overall Height | 20 9/16 in |
Outside Diameter - Bottom | 5 17/32 in |
Inside Diameter - Bottom | 4 25/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | Bail Handle |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Filter Element |
Filter Design | Radial Seal |
Type | Element/Inner/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | Demag, Grove, Liebherr |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3996 |
Compatible Manufacturer Part Number | RS3996 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 9/16 in, Width 5 17/32 in, Length 20 9/16 in, Outside Dia. 5 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YCL)
- PERFORMANCE TOOL Brake Bleeder Kit, W80626 (W80626)
- EXTREME MAX Extreme Max 3006.7282 BoatTector Inflatable Fender - 5.5" x 20", Black (3006.7282)
- RTX Alloy Wheel, Black Widow 18x8 5x120 ET35 CB74.1 Black Machined (082426)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2 in. (PA4180)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-13/16 in. (PA1664)
- BALDWIN FILTERS Air Filter, 8-1/2 x 2-7/16 in. (PA2109)
- BALDWIN FILTERS Air Filter, 11-7/8 x 22-1/2 in. (PA2454)
- BALDWIN FILTERS Air Filter, 12-1/4 x 20-9/16 in. (RS4638)
- Baldwin Filters Automotive Engine Air Filters