Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5-15/16 x 2-19/32 in.
Mfr # PA3877
Zoro # G3158601
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 19/32 in
- Width 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3877
- Zoro # G3158601
- UPC # 791440055827
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 19/32 in |
Width | 5 15/16 in |
Length | 26 15/16 in |
Overall Height | 2 19/32 in |
Overall Length | 26 15/16 in |
Overall Width | 5 15/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Includes | Gasket |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 19/32 in, Width 5 15/16 in, Length 26 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Plastic Fender, Large Black (44331)
- DOCK EDGE Corner Bumper (1057-1-F)
- DAYCO 3/4 In. X 6 Ft. Heater Hose, 80293 (80293)
- LISLE Spark Plug Adapter, 10mm (20530)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- BALDWIN FILTERS Air Filter, Element, Panel, 20in. L (PA5757)
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4987)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- BALDWIN FILTERS Air Filter, Radial, 7-7/64 in.W (PA5752)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-3/4 in. (PA3900)
- ATP Cabin Air Filter, CF-46 (CF-46)
- Baldwin Filters Cabin Air Filters