Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-15/16 x 18-3/8 in.
Mfr # PA2462
Zoro # G5517041
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 3/8 in
- Width 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2462
- Zoro # G5517041
- UPC # 791440019171
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 3/8 in |
Width | 5 15/16 in |
Length | 18 3/8 in |
Outside Dia. | 5 15/16 in |
Overall Height | 18 3/8 in |
Overall Length | 18 3/8 in |
Overall Width | 5 15/16 in |
Outside Diameter | 5 15/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached, G103-N Included |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 3/8 in, Width 5 15/16 in, Length 18 3/8 in, Outside Dia. 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For 8.0L(488) V10 Dodge Ram Pickups 3 2003 56027703Ad 428000-0990 (410-52552)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt, 3390 (3390)
- CARRAND Flow-Thru Replacement Wash Brush Head (93057)
- SKF Grease Seals, 16285 (16285)
- BALDWIN FILTERS Air Filter, 8-1/2 x 4-3/8 in. (PA2817)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (PA1777)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- BALDWIN FILTERS Air Filter, 2-17/32 x 2-23/32 in. (PA4891)
- PUROLATOR Purolator A24720 PurolatorONE Advanced Air Filter (A24720)
- Baldwin Filters Automotive Engine Air Filters