Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-15/16 x 12-1/2 in.
Mfr # PA1906
Zoro # G6162441
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1906
- Zoro # G6162441
- UPC # 791440014756
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 5 15/16 in |
Length | 12 1/2 in |
Outside Dia. | 5 15/16 in |
Outside Diameter - Bottom | 5 15/16 in |
Overall Height | 12 1/2 in |
Inside Diameter | 15/16 in |
Inside Diameter - Bottom | 4 27/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 5 15/16 in, Length 12 1/2 in, Outside Dia. 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7608)
- ABRAMS 2" in x 30' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Lime Green (DOTC2 2 x 30-LG)
- DORMAN Exterior Door Handle Front Right And Rear Left And Right (90735)
- K-TOOL INTERNATIONAL Air/Hydraulic Truck Jack, 50Ton (KTI63198)
- BALDWIN FILTERS Air Filter, 3-9/32 x 7-1/4 in. (PA3664-FN)
- BALDWIN FILTERS Air Filter, 7-5/16 x 3-13/32 in. (PA4148)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2453)
- BALDWIN FILTERS Air Filter, 9-3/32 x 24-5/8 in. (RS4629)
- BALDWIN FILTERS Air Filter, 11-5/16 x 3-1/16 in. (PA625)
- BALDWIN FILTERS Air Filter, 6 x 14-3/16 in. (PA1609)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- Baldwin Filters Automotive Engine Air Filters