Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 17-7/8 in.
Mfr # RS4621
Zoro # G7551607
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 17 7/8 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4621
- Zoro # G7551607
- UPC # 791440064416
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 7/8 in |
Width | 5 1/4 in |
Length | 17 7/8 in |
Outside Dia. | 5 1/4 in |
Inside Diameter - Bottom | 3 3/4 in |
Outside Diameter - Bottom | 5 1/4 in |
Overall Height | 17 7/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Includes | 3 3/4 in Gasket |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | RS4620 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | John Deere, Volvo |
Compatible Manufacturer Part Number | RS4620 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 7/8 in, Width 5 1/4 in, Length 17 7/8 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- STENS Spark Plug Wire 135-004 For 7Mm (135-004)
- SPEC-D TUNING 01-02 Honda Accord 4 Door Oe Style Fog Lights Yellow (LF-ACD014AMOEM-RS)
- 3M Rust Converter, 1 qt., PK6 (3513)
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 9-7/16in. dia. (PA5792)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-7/8 in. (PA2367)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 6-1/16 x 6-3/8 in. (PA2884)
- BALDWIN FILTERS Air Filter, 3-5/16 x 14-7/8 in. (RS3709)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-3/32 in. (PA4870-FN)
- BETA 1 FILTERS Air Filter replacement filter for 6JC95 / GRAINGER (B1AF0009364)
- Baldwin Filters Automotive Engine Air Filters