Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 16-13/32 in.
Mfr # RS4677
Zoro # G4465797
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 13/32 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4677
- Zoro # G4465797
- UPC # 791440067271
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 13/32 in |
Width | 5 1/4 in |
Length | 16 13/32 in |
Outside Dia. | 5 1/4 in |
Inside Diameter - Bottom | 3 3/4 in |
Overall Height | 16 13/32 in |
Outside Diameter - Bottom | 5 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 3/4 in Gasket |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | John Deere |
Compatible Vehicle Type | Construction Equipment |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | RS4676 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 13/32 in, Width 5 1/4 in, Length 16 13/32 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Arm Only for Wiper Kit 41801 (41821)
- DAYCO Holding Brackets-Automotive Belt Measure, 93861 (93861)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (021-0134 DL-WH)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- BALDWIN FILTERS Air Filter, 6-3/8 x 15 in. (PA2455)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3077)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646FN)
- BALDWIN FILTERS Air Filter, 7-15/16 x 3-13/16 in. (PA4781)
- BALDWIN FILTERS Air Filter, 14-7/32 x 22-1/2 in. (RS5459)
- Baldwin Filters Automotive Engine Air Filters