Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 15-3/8 in.
Mfr # PA2360-FN
Zoro # G2948854
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 3/8 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2360-FN
- Zoro # G2948854
- UPC # 791440018020
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 15 3/8 in |
Width | 5 1/4 in |
Length | 15 3/8 in |
Outside Dia. | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Overall Height | 15 3/8 in |
Flange Diameter | 6 3/8 in |
Inside Diameter - Bottom | 3 1/4 in |
Outside Diameter - Bottom | 6 3/8 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 3/8 in, Width 5 1/4 in, Length 15 3/8 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Dual Clamp Tie, Blk, 19-1/8", 150lb., PK10 (85-6041)
- RULE Pump, Bilge, 24 Vdc (12)
- ILC Replacement For Us Battery, 6Pk, Us 8Vgc Xc2 (US 8VGC XC2 6 PACK)
- MOBILETRONIX CB Ant PowerStix Series 4ft Blk (216-70410)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- BALDWIN FILTERS Air Filter Element, 14-13/32"H, 11-59/64"L (RS30121)
- BALDWIN FILTERS Air Filter, 12-31/32 x 21-29/32 in. (RS3982)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- BALDWIN FILTERS Air Filter, 5-3/16 to 5-3/8 x 3-11/32 in. (PA3928)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- Baldwin Filters Automotive Engine Air Filters