Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 14-1/16 in.
Mfr # PA2790-FN
Zoro # G3177273
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/16 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2790-FN
- Zoro # G3177273
- UPC # 791440022706
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/16 in |
Width | 5 1/4 in |
Length | 14 1/16 in |
Outside Dia. | 5 1/4 in |
Outside Diameter - Bottom | 6 1/2 in |
Flange Diameter | 6 1/2 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 2 27/32 in |
Outside Diameter | 5 1/4 in |
Overall Height | 14 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/16 in, Width 5 1/4 in, Length 14 1/16 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck Tire Gauge, Brass (GA-155-1)
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE SEAT (replaces 24214) (24215)
- HORIZON TOOL M16 X 1.5 Insert For Cal39300 (393-100)
- A & I PRODUCTS Evaporator 40" x10.5" x7" (A-RE13885)
- BALDWIN FILTERS Air Filter, Panel Design, 12 3/8" L (PA10427)
- BALDWIN FILTERS Air Filter, 12-1/32 x 17-3/4 in. (PA2612)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Air Filter, 6-3/32 x 11-1/2 in. (PA2684-FN)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734)
- DONALDSON Breather, Air, P502563 (P502563)
- Baldwin Filters Automotive Engine Air Filters