Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 13-3/8 in.
Mfr # PA1883-FN
Zoro # G5837483
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 3/8 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1883-FN
- Zoro # G5837483
- UPC # 791440014480
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/8 in |
Width | 5 1/4 in |
Length | 13 3/8 in |
Outside Dia. | 5 1/4 in |
Overall Height | 13 3/8 in |
Overall Width | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Overall Length | 13 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 6-3/8 in Fins, Attached, G103-N Included |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/8 in, Width 5 1/4 in, Length 13 3/8 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 1 gal Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1405005)
- DONALDSON Air Cleaner, Fpg Radialseal, G082527 (G082527)
- PRESTONE Antifreeze Dexcool 1 Gal (AF888)
- WILSON ANTENNAS Replacement CB Antenna, 49" (305-900905)
- BALDWIN FILTERS Air Filter, 8 x 3-1/2 in. (PA612)
- BALDWIN FILTERS Air Filter, Element, Panel, 11-27/32in. L (PA4481)
- BALDWIN FILTERS Air Filter, 18-29/32" H x 18-29/32" L (RS5432)
- BALDWIN FILTERS Air Filter, 10-27/32 x 5-1/32 in. (PA2699)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14-1/2 in. (PA2774)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1778)
- Baldwin Filters Automotive Engine Air Filters