Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 12-1/2 in.
Mfr # PA3778
Zoro # G5506006
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3778
- Zoro # G5506006
- UPC # 791440050259
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 5 1/4 in |
Length | 12 1/2 in |
Outside Dia. | 5 1/4 in |
Outside Diameter - Bottom | 5 1/4 in |
Inside Diameter - Bottom | 3 1/4 in |
Overall Height | 12 1/2 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 5 1/4 in, Length 12 1/2 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1040 (15410)
- ZEROSTART Ul Tank, 1500W 125V, 60/80F, 5/8in. Hose, 5' Cord (3309500)
- OTC Ford 4.0L Rear Seal Installer (7834)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT348)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14-7/32 in. (RS3923)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- BALDWIN FILTERS Air Filter, Element Only, 1-21/32" H (PA10271)
- BALDWIN FILTERS Air Filter, 7-7/8 x 4 in. (PA1949)
- BALDWIN FILTERS Air Filter, 12-31/32 x 21-29/32 in. (RS3982)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-1/32 in. (RS5389-FN)
- Baldwin Filters Automotive Engine Air Filters