Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 11-3/8 in.
Mfr # PA4583-FN
Zoro # G0840646
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 3/8 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4583-FN
- Zoro # G0840646
- UPC # 791440063181
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 3/8 in |
Width | 5 1/4 in |
Length | 11 3/8 in |
Outside Dia. | 5 1/4 in |
Overall Height | 11 3/8 in |
Flange Diameter | 6 3/8 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 3 5/16 in |
Outside Diameter | 5 1/4 in |
Outside Diameter - Bottom | 6 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 3/8 in, Width 5 1/4 in, Length 11 3/8 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Stabilizer Bar Link, CL0291 (CL0291)
- BETA Lifting Airbags, Max 100Kg (018000000)
- MAXXIMA DC Voltage Converter (M50913)
- QUICKCABLE Nylon Mounting Pads, 1" X 1", PK100 (502622-100)
- BALDWIN FILTERS Air Filter, 10-5/8 x 28-17/32 in. (PA2680)
- BALDWIN FILTERS Air Filter, 7-7/8 x 18-1/2 in. (RS4672)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-5/16 in. (PA2392)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- AFTERMARKET 1102301C91 Air Filter Fits Caterpillar 594 594G 779 983 631C 633C 637 799 D9G (RAPAF1312)
- Baldwin Filters Automotive Engine Air Filters