Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 11-3/8 in.
Mfr # PA2846-FN
Zoro # G1141847
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 3/8 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2846-FN
- Zoro # G1141847
- UPC # 791440023154
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 3/8 in |
Width | 5 1/4 in |
Length | 11 3/8 in |
Outside Dia. | 5 1/4 in |
Inside Diameter | 21/32 in |
Overall Height | 11 3/8 in |
Inside Diameter - Bottom | 3 1/4 in |
Outside Diameter - Bottom | 6 3/8 in |
Flange Diameter | 6 3/8 in |
Outside Diameter | 5 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 3/8 in, Width 5 1/4 in, Length 11 3/8 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Non-slip 300 lb. Wheel Step (W41039)
- ZWIPES Microfiber Cleaning Cloths 24-PK (924)
- A & I PRODUCTS Glass, Door, Rear 41.5" x34" x2.25" (A-3233051R1)
- BELL Twin Splitter And Power Port (39254-8)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/8 in. (PA1806)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- BALDWIN FILTERS Outer Air Filter, 12-1/2 x 27-1/16 in. (PA2744)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10 in. (PA1626)
- BALDWIN FILTERS Air Filter, 11-31/32 x 19-1/8 in. (RS5332)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3815)
- Baldwin Filters Automotive Engine Air Filters