Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 11-1/2 in.
Mfr # PA3791FN
Zoro # G3401045
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/2 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3791FN
- Zoro # G3401045
- UPC # 791440051560
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/2 in |
Width | 5 1/4 in |
Length | 11 1/2 in |
Outside Dia. | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Overall Length | 11 1/2 in |
Overall Width | 5 1/4 in |
Overall Height | 11 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Element with Fins |
Includes | 6-3/8 in Fins, Attached, G103-N Included |
Type | Outer |
Features | Outer Air Element with Fins |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/2 in, Width 5 1/4 in, Length 11 1/2 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Hydraulic Seal Kit Bucket Cylinder Fits Case 580SK 580K (G110046)
- VESTIL Mobile Floor Crane, CounterBalance, 2000Lb (CBFC-2000)
- BECK/ARNLEY Rack and Pinion Bellows Kit, 103-2948 (103-2948)
- VELVAC 4 Way-Three Position-Rotary Valve (320179)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- BALDWIN FILTERS Air Filter, 3-5/16in. L x 7-3/8in. dia. (PA30025)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- BALDWIN FILTERS Air Element, 6-1/8 x 14-1/4 in. (PA4433)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA4997)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (PA1667-FN)
- Baldwin Filters Automotive Engine Air Filters