Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/32 x 12-5/16 in.
Mfr # RS3988
Zoro # G2936367
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 5/16 in
- Width 5 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3988
- Zoro # G2936367
- UPC # 791440060944
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 12 5/16 in |
Width | 5 1/32 in |
Length | 12 5/16 in |
Outside Dia. | 5 1/32 in |
Inside Diameter | 3 5/32 in |
Outside Diameter - Bottom | 5 1/32 in |
Overall Height | 12 5/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 5/32 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Case IH, Hitachi, Kubota, Mustang |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3703 |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 5/16 in, Width 5 1/32 in, Length 12 5/16 in, Outside Dia. 5 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (953-08270)
- WARSAW CHEMICAL Extract Carpet Cleaner, 1-Gallon, 4PK (23560-0000004)
- WIX FILTERS Fuel Water Separator, 33962 (33962)
- OTC Battery Post Cleaner (4612)
- BALDWIN FILTERS Air Filter, 7-5/16 x 2-1/4 in. (PA4120)
- BALDWIN FILTERS Air Filter, 10-1/16 x 7-11/16 in. (PA3755)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- BALDWIN FILTERS Air Filter, 8-5/8 x 15-1/4 in. (PA2385)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-1/2 in. (PA2465)
- Baldwin Filters Automotive Engine Air Filters