Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/32 x 12-5/16 in.
Mfr # RS3549
Zoro # G3501434
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 5/16 in
- Width 5 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3549
- Zoro # G3501434
- UPC # 791440045729
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 5/16 in |
Width | 5 1/32 in |
Length | 12 5/16 in |
Outside Dia. | 5 1/32 in |
Inside Diameter - Bottom | 3 5/32 in |
Outside Diameter - Bottom | 5 1/32 in |
Overall Height | 12 5/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Includes | Flame Retardant Media |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Clark, John Deere |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3703, RS3747 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Manufacturer Part Number | RS3703, RS3747 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 5/16 in, Width 5 1/32 in, Length 12 5/16 in, Outside Dia. 5 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Deutsch, 6-Way Housing/Wedglock, Fema, PK4 (84-2476)
- BUYERS PRODUCTS 24x28x12 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705180)
- STENS Oem Replacement Belt Fits For Ariens 07238300 266-004 266-004 (266-004)
- MINN KOTA Talon Shallow Water Anchor; 15Ft Black w/Black Motor (1810462)
- BALDWIN FILTERS Air Filter (CA30202)
- BALDWIN FILTERS Air Filter, 4-1/2 x 5-7/8 in. (PA2832)
- BALDWIN FILTERS Air Filter, Panel, 5-11/16" L (PA31014)
- BALDWIN FILTERS Air Filter, 2-31/32 x 11-1/8 in. (PA2381)
- BALDWIN FILTERS Air Filter, 11-7/8 x 4-11/32 in. (PA2337)
- BALDWIN FILTERS Air Filter Element, 20-1/2" H x 20-1/2" L (RS30134)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2608)
- Baldwin Filters Automotive Engine Air Filters