Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/2 x 8-3/8 in.
Mfr # PA2807
Zoro # G5772566
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 3/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2807
- Zoro # G5772566
- UPC # 791440022850
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 3/8 in |
Width | 5 1/2 in |
Length | 8 3/8 in |
Outside Dia. | 5 1/2 in |
Inside Diameter - Bottom | 1 3/4 in |
Outside Diameter - Bottom | 5 1/2 in |
Overall Height | 8 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Item | Automotive Air Filter |
Includes | Disposable Housing |
Type | Element |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 3/8 in, Width 5 1/2 in, Length 8 3/8 in, Outside Dia. 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Truck Train Horn LV, Siberian Express (849)
- GROCO GROCO 2" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-2000-W)
- SEACHOICE Outboard Flush KitOMC O/B (18401)
- WAGNER BRAKES Severe Duty Disc Pad Set, Sx1680 (SX1680)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-3/4 in. (PA2335)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-13/32 in. (RS3519)
- BALDWIN FILTERS Air Filter, 10 x 8-1/16 in. (PA2548)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 12-1/16 x 10-7/16 in. (PA1663)
- Baldwin Filters Automotive Engine Air Filters