Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/2 x 5-3/8 in.
Mfr # PA4619
Zoro # G5697851
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 3/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4619
- Zoro # G5697851
- UPC # 791440064690
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 3/8 in |
Width | 5 1/2 in |
Length | 5 3/8 in |
Outside Dia. | 5 1/2 in |
Inside Diameter - Bottom | 1 3/4 in |
Outside Diameter - Bottom | 5 1/2 in |
Overall Height | 5 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Type | Element |
Shape | Round |
Compatible Vehicle Make | Onan |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 3/8 in, Width 5 1/2 in, Length 5 3/8 in, Outside Dia. 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMILEDS Side Marker Light Bulb, Philips 194Cp (194CP)
- WESTWARD Vehicle Stand, 12 Tons per Pair (13X036)
- SKF Shaft Sleeve, Dia. 1.247 to 1.253 In (99125)
- KATS Diesel Engine Heater, for Volvo D16 (30810)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (PA1637-FN)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- BALDWIN FILTERS Air Filter, 7 x 1-25/32 in. (PA2068)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-3/32 in. (PA5467)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4134)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BOSCH AIR FILTER (5558WS)
- Baldwin Filters Automotive Engine Air Filters