Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/2 x 2-5/16 in.
Mfr # PA1832
Zoro # G1180462
original price:
$16.89
5% off
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 5/16 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1832
- Zoro # G1180462
- UPC # 791440014107
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/16 in |
Width | 5 1/2 in |
Length | 2 5/16 in |
Outside Dia. | 5 1/2 in |
Outside Diameter - Bottom | 5 1/2 in |
Inside Diameter - Bottom | 3 1/4 in |
Overall Height | 2 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 3 1/4 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Petter, V.M.E, Volvo |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 5/16 in, Width 5 1/2 in, Length 2 5/16 in, Outside Dia. 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7252)
- HALTEC Hub Cover, for Alcoa 16" Wheels (1681)
- POLY-PLANAR Outdoor Box Speakers, Black, 4in.D, 40W, PR (MA840-B)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-21/32 in. (PA4709)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- BALDWIN FILTERS Breather Filter, 3-1/32 x 2-5/8 in. (SA4141)
- BALDWIN FILTERS Air Filter, 6 x 3-7/8 in. (PA652)
- BALDWIN FILTERS Air Filter, 3-1/16 x 3-5/8 in. (PA644)
- BALDWIN FILTERS Air Filter, 10" H, 10" L (CA30132)
- RACOR Can Assembly-Ccv8000 (CCV55223)
- Baldwin Filters Automotive Engine Air Filters