Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/2 x 17-1/4 in.
Mfr # PA1692
Zoro # G5555471
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 1/4 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1692
- Zoro # G5555471
- UPC # 791440013162
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 1/4 in |
Width | 5 1/2 in |
Length | 17 1/4 in |
Outside Dia. | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Length | 17 1/4 in |
Overall Height | 17 1/4 in |
Outside Diameter | 5 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Attached Gasket, Lift Tab |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 1/4 in, Width 5 1/2 in, Length 17 1/4 in, Outside Dia. 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Storz N1009 replacement light bulb lamp (N1009 STORZ)
- BUYERS PRODUCTS Rubber Wheel Chock Set 4x4x8 Inch with 3 Foot Rope (WC24483)
- AUTO VENTSHADE 16-17 EXPLORER AEROSKIN ACRYLIC HOODPROTECTOR-SMOKE (322120)
- AMFLO Inflator Gauge W/Dual Chuck (101HD)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- BALDWIN FILTERS Air Filter, 7 in. Lx3-17/32 in. dia. (RS5273)
- BALDWIN FILTERS Air Filter, 5-1/2 x 8-3/8 in. (PA2807)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x28-1/2 in (PA2660)
- BALDWIN FILTERS Air Filter Element, 1-13/32" Height (PA30141)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3988)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- Baldwin Filters Automotive Engine Air Filters