Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/16 x 4-1/2 in.
Mfr # PA2044
Zoro # G9520393
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 1/2 in
- Width 5 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2044
- Zoro # G9520393
- UPC # 791440015661
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 1/2 in |
Width | 5 1/16 in |
Length | 4 1/2 in |
Outside Dia. | 5 1/16 in |
Outside Diameter - Bottom | 5 1/16 in |
Inside Diameter - Bottom | 3 1/16 in |
Overall Height | 4 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 3 1/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Make | BMW |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 1/2 in, Width 5 1/16 in, Length 4 1/2 in, Outside Dia. 5 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT355)
- OIL EATER Oil Eater Cleaner/Degreaser, 30 gal Bottle, Concentrated, Water Based (AOD3035444)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (36” in x 15’ ft Roll) (400-3615)
- TIMKEN Wheel Bearing - Rear Inner, 18590 (18590)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/4 in. (PA2614)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/32 in. (PA4157)
- BALDWIN FILTERS Air Filter, 3-1/8 to 6-17/32 x 2-7/16 in. (PA4165)
- BALDWIN FILTERS Air Filter, 13-9/32 x 2-25/32 in. (PA2002)
- BALDWIN FILTERS Air Filter, 4-9/16 x 9-7/8 in. (RS3990)
- WIX FILTERS FILTERS OEM OEM Replacement (WA10048)
- Baldwin Filters Automotive Engine Air Filters