Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-11/32 x 11-7/16 in.
Mfr # PA3608-FN
Zoro # G5721597
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 7/16 in
- Width 5 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3608-FN
- Zoro # G5721597
- UPC # 791440037786
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 7/16 in |
Width | 5 11/32 in |
Length | 11 7/16 in |
Outside Dia. | 5 11/32 in |
Inside Diameter | 15/32 in |
Overall Height | 11 7/16 in |
Flange Diameter | 7 27/32 in |
Outside Diameter - Bottom | 7 27/32 in |
Outside Diameter | 5 11/32 in |
Inside Diameter - Bottom | 2 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 7/16 in, Width 5 11/32 in, Length 11 7/16 in, Outside Dia. 5 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS BLACK/60 X 24 X 20 CHEST BOX (TBC-60-BLK)
- S&G TOOL AID BASIC FUEL INJ PRESSURE TESTER w/QUICK (SG53770)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In (PF7735)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- BALDWIN FILTERS Air Filter, 24 x 2-9/16 in. (PA1765)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/16 in. (PA1774)
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- BALDWIN FILTERS Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W (PA30189)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- BALDWIN FILTERS Air Filter, 13-25/32 x 14-1/2 in. (PA1706)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (LL1636-FN)
- Baldwin Filters Automotive Engine Air Filters