Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-11/32 x 10-11/16 in.
Mfr # PA2496
Zoro # G5529237
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 11/16 in
- Width 5 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2496
- Zoro # G5529237
- UPC # 791440019522
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 11/16 in |
Width | 5 11/32 in |
Length | 10 11/16 in |
Outside Dia. | 5 11/32 in |
Outside Diameter - Bottom | 5 11/32 in |
Overall Height | 10 11/16 in |
Inside Diameter - Bottom | 2 7/32 in |
Inside Diameter | 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 11/16 in, Width 5 11/32 in, Length 10 11/16 in, Outside Dia. 5 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 4 x 4 (13110)
- K-TOOL INTERNATIONAL Metal Frame Creeper W/ Adjustable Headre (KTI74961)
- FJC Pag Oil, Dye, 46 Viscosity, 1 qt. (2494)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2453)
- BALDWIN FILTERS Air Filter, 8-1/32 x 15-11/32 in. (RS4637)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 9-1/8in. W (PA30000)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Outer Air Filter, Round (PA5503)
- Baldwin Filters Automotive Engine Air Filters