Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-11/16 x 15-9/16 in.
Mfr # PA2743
Zoro # G5525511
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 9/16 in
- Width 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2743
- Zoro # G5525511
- UPC # 791440022317
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 15 9/16 in |
Width | 5 11/16 in |
Length | 15 9/16 in |
Outside Dia. | 5 11/16 in |
Overall Width | 5 11/16 in |
Overall Length | 15 9/16 in |
Outside Diameter | 5 11/16 in |
Overall Height | 15 9/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Filter Element |
Includes | Attached Gasket, Washer Included |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 9/16 in, Width 5 11/16 in, Length 15 9/16 in, Outside Dia. 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER - STEEL MASTER Rubbermaster H78-15 ST225/75D15 8 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599500)
- DEE ZEE 20-C SILVERADO/SIERRA 2500/3500 TAILGATE ASSIST (DZ43104)
- PHASETECH Rough In Bracket (RB18)
- DISCO Blk Nyln Moulding Clips 22mm Wide 46mm L PK25 (10727PK)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-5/16 in. (PA675)
- BALDWIN FILTERS Air Filter, 10-1/32 x 2-1/4 in. (PA2077)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5 in. (PA2061)
- WIX FILTERS HYUN SANTE FE W/3.5L 03-06 (42879)
- Baldwin Filters Automotive Engine Air Filters