Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4 x 3-5/32 in.
Mfr # PA4557
Zoro # G6143417
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 5/32 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4557
- Zoro # G6143417
- UPC # 791440061392
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 3 5/32 in |
Width | 4 in |
Length | 3 5/32 in |
Outside Dia. | 4 in |
Outside Diameter - Bottom | 4 in |
Overall Height | 3 5/32 in |
Inside Diameter - Bottom | 2 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 2 3/4 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, RVs |
Use Location | Engine |
Compatible Vehicle Make | Onan |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 5/32 in, Width 4 in, Length 3 5/32 in, Outside Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (47716)
- WIX FILTERS CASE/CHAMPION/FREIGHTLINER/FORD/DOOSAN/J (46782)
- WEATHERTECH FloorLiners HP Floor Mats, 4410121IM (4410121IM)
- TERAFLEX JK 4 DOOR 4IN/ 2 DOOR 6IN REAR SPRING (PAIR) (1854402)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 10-5/8 x 22-9/16 in. (PA2705)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (LL1630-2)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x22-1/2 in (PA2715)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14 in. (PA2306)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- Baldwin Filters Automotive Engine Air Filters