Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4 x 2-1/32 in.
Mfr # PA1661(3)
Zoro # G5595861
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Element Only
- Height 2-1/32"
- Width 4"
- Length 2-1/32"
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1661(3)
- Zoro # G5595861
- UPC # 791440012899
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2-1/32" |
Width | 4" |
Length | 2-1/32" |
Outside Dia. | 4" |
Details
Air Filter Design | Element Only |
Includes | Gasket |
For Vehicle Type - Filter Kits | California Custom Accessories |
Description/Special Features | Set of 3 Air Elements |
For Engine Type - Filter Kits | California Custom Accessories |
Item | Air Filter Element Kit |
Compatible Engine Type | Gasoline Engines |
Number of Air Filters | 3 |
Compatible Vehicle Type | Passenger Vehicles |
Filter Types Included | Air Filter |
Description
Air Filter Element Kit, For Engine Type - Filter Kits California Custom Accessories, For Vehicle Type - Filter Kits California Custom Accessories, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, ROLL BAR CYLINDER BAG LARGE (102652)
- BANDO Auto Serpentine Belt, 8Pk2620 (8PK2620)
- CURT Ball/Pintle Combo, 1-7/8" Ball (48180)
- SKF Adapter Bearing Housing, G52-Msa (G52-MSA)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA4604-FN)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- WIX FILTERS Air Filter, 46398 (46398)
- Baldwin Filters Automotive Engine Air Filters