Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4" W, 4-7/64" L
Mfr # OAS99048
Zoro # G7882920
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Oil Air Separator Filter
- Air Filter Design Spin-On
- Element Only - Automotive Filters No
- Height 8 13/32 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OAS99048
- Zoro # G7882920
- UPC # 791440107670
- Country of Origin Italy
- Category Automotive Engine Air Filters
Dimensions
Height | 8 13/32 in |
Width | 4 in |
Length | 4 7/64 in |
Outside Dia. | 3 27/32 in |
Overall Height | 8 13/32 in |
Outside Diameter - Bottom | 3 27/32 in |
Details
Air Filter Type - Automotive | Engine Oil Air Separator Filter |
Air Filter Design | Spin-On |
Element Only - Automotive Filters | No |
Description/Special Features | Oil/Air Separator Spin-on |
Item | Automotive Air Filter |
Includes | Integral Gasket |
Filter Design | Spin-On |
Shape | Round |
Features | Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Product Type | Oil/Air Separator Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 8 13/32 in, Width 4 in, Length 4 7/64 in, Outside Dia. 3 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pump, Hydraulic w/o Adaptor 7.4" x9.7" x7.1" (A-300420)
- TECNOSEAL Quick Zinc Propeller Nut Anode Kit f/BTQ140 Bow Thrusters (3605)
- HALTEC Air Chuck Repair Kit (CH-330-RK)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 45 deg. (45-125 X 10)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744XP)
- BALDWIN FILTERS Air Filter, 7-11/32 x 13-7/8 in. (PA3475)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- WIX FILTERS Air Filter #Wix 49021 (49021)
- Baldwin Filters Automotive Engine Air Filters