Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-9/16 x 2-1/4 in.
Mfr # PA5649
Zoro # G5396054
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 4 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5649
- Zoro # G5396054
- UPC # 791440091245
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 1/4 in |
Width | 4 9/16 in |
Length | 18 1/2 in |
Overall Length | 18 1/2 in |
Overall Width | 4 9/16 in |
Overall Height | 2 1/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Case IH, McCormick |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 1/4 in, Width 4 9/16 in, Length 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- EXTREME MAX Extreme Max 3006.8228 BoatTector Stainless Steel Wide D Shackle - 5/16" (3006.8228)
- CURT Brake Control Harness, 51452 (51452)
- MOTORCRAFT Spark Plug, Sp580 (SP580)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3869)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA3658)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 6-1/32 x 2-9/32 in. (PA5680)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- MAHLE Cabin Air Filter, La877 (LA877)
- Baldwin Filters Cabin Air Filters