Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-9/16 x 1-13/16 in.
Mfr # PA5403
Zoro # G5835401
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 13/16 in
- Width 4 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5403
- Zoro # G5835401
- UPC # 791440081000
- Country of Origin Morocco
- Category Cabin Air Filters
Dimensions
Height | 1 13/16 in |
Width | 4 9/16 in |
Length | 8 1/16 in |
Overall Height | 1 13/16 in |
Overall Width | 4 9/16 in |
Overall Length | 8 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Case IH |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, Farm Equipment |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 13/16 in, Width 4 9/16 in, Length 8 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Guide Rail FS 160 (629011000)
- BALDWIN FILTERS Air Filter, 8-1/8 x 17-3/16 in. (PA3555)
- FPPF Quality ABC Air Brake Conditioner, 32Oz (90157)
- DAYCO UTILITY BELT (4L500)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-9/32 in. (PA5581)
- BALDWIN FILTERS Air Filter, 7-1/4 x 31/32 in. (PA4985)
- BALDWIN FILTERS Air Filter Element, Panel, 21-15/16 in. L (RS5593XP)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- BOSCH Cabin Air Filter, 6043C (6043C)
- Baldwin Filters Cabin Air Filters