Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-7/8 x 1-1/16 in.
Mfr # PA3939
Zoro # G2077135
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 1/16 in
- Width 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3939
- Zoro # G2077135
- UPC # 791440059351
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1 1/16 in |
Width | 4 7/8 in |
Length | 23 5/8 in |
Overall Height | 1 1/16 in |
Overall Width | 4 7/8 in |
Overall Length | 23 5/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible Vehicle Type | Buses |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 1/16 in, Width 4 7/8 in, Length 23 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Garboard Drain and Plug, 7/8" Dia. (18661)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- GROTE LED REPLACEMENT BULB (94791-4)
- C.H. YATES C.H. Yates 4163-5 Black Rubber Spool Roller - 4 in. x 0.625 in. (4163-5)
- BALDWIN FILTERS Air Filter, 7-9/32 x 1-1/32 in. (PA4461)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- BALDWIN FILTERS Air Filter, 7-11/16 x 1-1/8 in. (PA4327)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 4-13/32inW (PA5739)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- WIX FILTERS Cabin Air Filter, 24419 (24419)
- Baldwin Filters Cabin Air Filters