Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-7/32 x 9-19/32 in.
Mfr # RS4803
Zoro # G5794546
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 9 19/32 in
- Width 4 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4803
- Zoro # G5794546
- UPC # 791440068810
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 9 19/32 in |
Width | 4 7/32 in |
Length | 9 19/32 in |
Outside Dia. | 4 7/32 in |
Inside Diameter - Bottom | 2 5/32 in |
Outside Diameter - Bottom | 4 7/32 in |
Overall Height | 9 19/32 in |
Inside Diameter | 2 5/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 2 5/32 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 9 19/32 in, Width 4 7/32 in, Length 9 19/32 in, Outside Dia. 4 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY MECH PUMP BIG CHEVY CHROME (12-835)
- VELVAC Disconnect Switch Dpst W/Post (090234)
- TH MARINE Coaster-Bounce Buster, #BBC-1-DP (BBC-1-DP)
- BALDWIN FILTERS Air Filter, 10-1/16 x 7-11/16 in. (PA3755)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (LL1637-FN)
- BALDWIN FILTERS Air Filter, 13-13/16 x 22-1/2 in. (PA1975)
- BALDWIN FILTERS Air Filter, 6-1/4 x 8-1/2 in. (PA4614)
- BALDWIN FILTERS Air Filter, 9-7/32 x 13-1/2 in. (PA1884)
- BALDWIN FILTERS Air Filter, Engine Feature, 11-21/32" H (RS30147)
- BALDWIN FILTERS Air Filter, 2-3/4 x 12-1/16 in. (RS3943)
- Baldwin Filters Automotive Engine Air Filters