Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-5/8 x 2-19/32 in.
Mfr # PA2347
Zoro # G7619202
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 19/32 in
- Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2347
- Zoro # G7619202
- UPC # 791440017870
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 19/32 in |
Width | 4 5/8 in |
Length | 2 19/32 in |
Outside Dia. | 4 5/8 in |
Flange Diameter | 5 3/16 in |
Outside Diameter - Bottom | 4 5/8 in |
Inside Diameter | 1 1/2 in |
Overall Height | 2 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | Onan |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 19/32 in, Width 4 5/8 in, Length 2 19/32 in, Outside Dia. 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.071" Diameter, 60 Volts (14STRBLUGXL500)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- KEN-TOOL EURO STYLE TIRE BEAD LUBE BRUSH (KT30512)
- AGS Brass Compression Sleeve, 1/8 Tube, 1/bag (CFS-0B)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-13/32 in. (RS3519)
- BALDWIN FILTERS Air Filter, 5-3/8 x 3-1/8 in. (PA649)
- BALDWIN FILTERS Air Filter, 9 x 3-1/4 in. (PA2107)
- BALDWIN FILTERS Air Filter, 6-7/32 to 12-31/32 x 6-1/32in (PA2233)
- BALDWIN FILTERS Air Filter, 12 x 4-13/32 in. (PA4005)
- BALDWIN FILTERS Air Filter, 5-47/64"Lx8-15/64"Wx1-9/16"H (PA30117)
- BALDWIN FILTERS Air Filter, 6-25/32 x 11-1/2 in. (PA2968-FN)
- Baldwin Filters Automotive Engine Air Filters