Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-5/32 x 2-7/8 in.
Mfr # PA5311
Zoro # G4465447
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 7/8 in
- Width 4 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5311
- Zoro # G4465447
- UPC # 791440077331
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/8 in |
Width | 4 5/32 in |
Length | 2 7/8 in |
Outside Dia. | 4 5/32 in |
Overall Height | 2 7/8 in |
Outside Diameter - Bottom | 4 5/32 in |
Inside Diameter - Bottom | 2 15/32 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Breather Element |
Includes | 2 15/32 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Breather |
Shape | Round |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Volvo |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 7/8 in, Width 4 5/32 in, Length 2 7/8 in, Outside Dia. 4 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC O-ring No6 (4006)
- BECKSON MARINE Soft-Mate Winch Handle Holder - Large White (HH-3)
- DRAW-TITE 7WAY FLAT PIN TO 7WAY FLAT PIN W/LED LAMP OUT BYPASS FOR EUROPEAN VEHI (20142)
- SUR&R S-Tool, w/Adapters, For Air Intake (S-Tool)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA4583-FN)
- BALDWIN FILTERS Air Filter, Panel, 14-21/32" L, 3-25/32" W (PA30270)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- BALDWIN FILTERS Desiccant Air Dryer, 4-17/32 x 10-23/32in (BA5377)
- BALDWIN FILTERS Air Filter, 13-13/16 x 8-7/8 in. (PA1896)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- Baldwin Filters Automotive Engine Air Filters